Menu Search
Search
ERICSON MANUFACTURING CO #2830-FS16

Cover, Flip Seal, 1 Gang, Locking Receptacle, Single Phase

SKU # 78286258792 Manufacturer Series: FS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Flip Seal Cover
Device Type: 30A125/250V 3P3W NON-NEMA
Number of Gangs: 1
Configuration: Locking Recept w/Cap

Cast Device Box Covers with Devices: Cover Type - Flip Seal Cover; Gangs - 1; Configuration - Locking Recept w/Cap; Device Type - 30A125/250V 3P3W NON-NEMA; Additional Information - Color: Yellow, Phase: Single; Manufacturer Series - FS

Additional Info: Color: Yellow, Phase: Single