Menu Search
Search
EATON CROUSE-HINDS SERIES #S212

Cast Device Box Cover (2) Single Recept 1.44" ID Sheet Steel

SKU # 78227460930
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box Cover
Opening Type: (2) Single Recept 1.44 in. ID
Material: Sheet Steel
Number of Gangs: 2
Mounting: Device

Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 2; Device Opening - (2) Single Recept 1.44" ID; Material - Sheet Steel; Mounting - Device