THOMAS & BETTS #DS100G-G

Cast Device Box Cover, 1 Gang, Iron Alloy/PVC 40mil Coated, Blank, Box Mount

SKU: 70450836318
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cast Device Box Cover
Number of Gangs: 1
Device Opening: Blank
Material: Iron Alloy, PVC 40mil Coated
Mounting: Box
Description
Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Blank; Material - Iron Alloy, PVC 40mil Coated; Mounting - Box; Additional Information - Includes Gasket
Additional Info: Includes Gasket