RED DOT #2CDR

Cast Device Box Cover, 2 Gangs, Cast Aluminum, Duplex Recept, Device Mount

SKU: 04226944510
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cast Device Box Cover
Number of Gangs: 2
Device Opening: (2) Duplex Recept
Material: Cast Aluminum
Mounting: Device
Manufacturer Series: FS/FD
Description
Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 2; Device Opening - (2) Duplex Recept; Material - Cast Aluminum; Mounting - Device; Additional Information - Includes Gasket and Screws; Manufacturer Series - FS/FD
Additional Info: Includes Gasket and Screws