Menu Search
Cast Device Box Covers Cast Device Box Cover, 1 Gang, Cast Aluminum, Single Recept, Box Mount

RED DOT #CRS

Cast Device Box Cover, 1 Gang, Cast Aluminum, Single Recept, Box Mount

SKU #04226944370
Manufacturer Series: FS/FD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cast Device Box Cover
Number of Gangs: 1
Device Opening: Single Recept 1.39 in. ID
Material: Cast Aluminum
Mounting: Box

Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Single Recept 1.39 in. ID; Material - Cast Aluminum; Mounting - Box; Additional Information - Includes Gasket and Screws; Manufacturer Series - FS/FD

Additional Info: Includes Gasket and Screws