Menu Search
Cast Device Box Covers Cast Device Box Cover, 1 Gang, Cast Aluminum, Blank, Box Mount
RED DOT #CFSB

Industrial Grade Cast Device Box Cover, 1 Gang, Cast Aluminum, Blank, Box Mount

SKU # 04226944220
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cast Device Box Cover
Number of Gangs: 1
Device Opening: Blank
Material: Cast Aluminum
Mounting: Box

Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Blank; Material - Cast Aluminum; Mounting - Box; Additional Information - Includes Gasket; Manufacturer Series - Industrial Grade

Additional Info: Includes Gasket