O-Z/GEDNEY #FS-2-WSCA

Cast Device Box Cover (2) Toggle Switch Sand Cast Aluminum

SKU: 78312621303
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cast Device Box Cover
Number of Gangs: 2
Device Opening: (2) Toggle Switch
Material: Sand Cast Aluminum
Mounting: Box
Manufacturer Series: FS
Description
Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 2; Device Opening - (2) Toggle Switch; Material - Sand Cast Aluminum; Mounting - Box; Additional Information - Mounting Position: Vertical, Size: 15.40 in. L x 0.65 in. H; Manufacturer Series - FS
Additional Info: Mounting Position: Vertical, Size: 15.40 in. L x 0.65 in. H