Menu Search
Cast Device Box Covers Cast Device Box Cover Single Recept 1.58" ID Cast Aluminum

HUBBELL #HBL7320

Cast Device Box Cover Single Recept 1.58" ID Cast Aluminum

SKU #78358580930
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cast Device Box Cover
Number of Gangs: 1
Device Opening: Single Recept 1.58" ID
Material: Cast Aluminum
Mounting: Box

Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Single Recept 1.58" ID; Material - Cast Aluminum; Mounting - Box