The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON CROUSE-HINDS SERIES #DS32G

Cast Device Box Cover Toggle Switch Feraloy Iron Alloy

SKU # 78227422540
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box Cover
Number of Gangs: 1
Device Opening: Toggle Switch
Material: Feraloy Iron Alloy
Mounting: Box

Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Toggle Switch; Material - Feraloy Iron Alloy; Mounting - Box; Additional Information - Guarded Opening

Additional Info: Guarded Opening