EATON CROUSE-HINDS SERIES #DS21-SA

Cast Device Box Cover Single Recept 1.44" ID Sheet Aluminum

SKU: 78227474521
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cast Device Box Cover
Number of Gangs: 1
Device Opening: Single Recept 1.44" ID
Material: Sheet Aluminum
Mounting: Device
Description
Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Single Recept 1.44" ID; Material - Sheet Aluminum; Mounting - Device