Menu Search
Cast Device Box Covers Cast Device Box Cover Pilot Light, w/Red Jewel Sheet Steel
EATON CROUSE-HINDS SERIES #DS24

Cast Device Box Cover Pilot Light, w/Red Jewel Sheet Steel

SKU # 78227422510
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cast Device Box Cover
Number of Gangs: 1
Device Opening: Pilot Light, w/Red Jewel
Material: Sheet Steel
Mounting: Box

Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Pilot Light, w/Red Jewel; Material - Sheet Steel; Mounting - Box