Menu Search
EATON CROUSE-HINDS SERIES #S21232

Cast Device Box Cover (1) Duplex Recept (1) Duplex Recept Sheet Steel

SKU # 78227461060
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box Cover
Number of Gangs: 2
Device Opening: (1) Duplex Recept (1) Duplex Recept
Material: Sheet Steel
Mounting: Device

Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 2; Device Opening - (1) Duplex Recept (1) Duplex Recept; Material - Sheet Steel; Mounting - Device