Menu Search
Cast Device Box Covers Cast Device Box Cover Single Recept 1.44" ID Sheet Aluminum

APPLETON #FSK-1R-W-A

UniletsĀ® Cast Device Box Cover Single Recept 1.44" ID Sheet Aluminum

SKU #78138146106
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cast Device Box Cover
Number of Gangs: 1
Device Opening: Single Recept 1.44" ID
Material: Sheet Aluminum
Mounting: Box