Menu Search

APPLETON #FSK-1J-C

UniletsĀ® Cast Device Box Cover Pilot Light, w/Red Jewel Malleable Iron

SKU: 78138134750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cast Device Box Cover
Number of Gangs: 1
Device Opening: Pilot Light, w/Red Jewel
Material: Malleable Iron
Mounting: Box
Description
Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Pilot Light, w/Red Jewel; Material - Malleable Iron; Mounting - Box; Manufacturer Series - UNILETS