Cast Device Box Cover Blank Cast Aluminum

SKU: 78138146580
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cast Device Box Cover
Number of Gangs: 1
Device Opening: Blank
Material: Cast Aluminum
Mounting: Box
Manufacturer Series: UNILETS
Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Blank; Material - Cast Aluminum; Mounting - Box; Additional Information - Includes Gasket; Manufacturer Series - UNILETS
Additional Info: Includes Gasket