Menu Search
APPLETON #FSK-2TS

UniletsĀ® Cast Device Box Cover (2) Toggle Switch Sheet Steel

SKU # 78138134955
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box Cover
Number of Gangs: 2
Device Opening: (2) Toggle Switch
Material: Sheet Steel
Mounting: Device

Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 2; Device Opening - (2) Toggle Switch; Material - Sheet Steel; Mounting - Device; Manufacturer Series - UNILETS