APPLETON #FSK-2R-W

Cast Device Box Cover (2) Single Recept 1.44" ID Sheet Steel

SKU: 78138134950
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cast Device Box Cover
Number of Gangs: 2
Device Opening: (2) Single Recept 1.44" ID
Material: Sheet Steel
Mounting: Box
Manufacturer Series: UNILETS
Description
Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 2; Device Opening - (2) Single Recept 1.44" ID; Material - Sheet Steel; Mounting - Box; Manufacturer Series - UNILETS