Menu Search
Cast Device Box Covers with Operators Cast Device Box, WPF Cover 2

EATON CROUSE-HINDS SERIES #DS1282

Cast Device Box, WPF Cover 2

SKU #78227423510
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cast Device Box, WPF Cover
Number of Gangs: 2
Device Type: (2) Toggle Switch
Operator Type: Plunger
Material: Feraloy Iron Alloy

Cast Device Box Covers with Operators: Type - Cast Device Box, WPF Cover; Number of Gangs - 2; Device Type - (2) Toggle Switch; Operator Type - Plunger; Material - Feraloy Iron Alloy