Menu Search
EATON CROUSE-HINDS SERIES #DS185

Cast Device Box, WPF Cover 1

SKU # 78227422960
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box, WPF Cover
Number of Gangs: 1
Device Type: Toggle Switch
Operator Type: Lever
Material: Cast Aluminum

Cast Device Box Covers with Operators: Type - Cast Device Box, WPF Cover; Number of Gangs - 1; Device Type - Toggle Switch; Operator Type - Lever; Material - Cast Aluminum; Additional Information - Lockable

Additional Info: Lockable