APPLETON #FSK-1VTS

Cast Device Box, WPF Cover 1

SKU: 78138134880
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cast Device Box, WPF Cover
Number of Gangs: 1
Device Type: Toggle Switch
Operator Type: Plunger
Material: Malleable Iron
Description
Cast Device Box Covers with Operators: Type - Cast Device Box, WPF Cover; Number of Gangs - 1; Device Type - Toggle Switch; Operator Type - Plunger; Material - Malleable Iron