O-Z/GEDNEY #FS-1-GFCA

Cast Device Box, WPF Cover Single GFCI Recept

SKU: 78312621120
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cast Device Box, WPF Cover
Number of Gangs: 1
Device Type: GFCI Recept
Lid Type: Single
Mounting Position: Vertical
Material: Aluminum, Die Cast
Description
Cast Device Box Covers with Lids: Type - Cast Device Box, WPF Cover; Number of Gangs - 1; Device Type - GFCI Recept; Lid Type - Single; Mounting Position - Vertical; Material - Aluminum, Die-Cast