Menu Search
Cast Device Box Covers with Lids Cast Device Box, WPF Cover Single Single Recept 1-9/16" ID

HUBBELL #HBL74CM25WOA

Cast Device Box, WPF Cover Single Single Recept 1-9/16" ID

SKU #78358580942
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cast Device Box, WPF Cover
Number of Gangs: 1
Device Type: Single Recept 1-9/16" ID
Lid Type: Single
Mounting Position: Vertical
Material: Thermoplastic, Yellow

Cast Device Box Covers with Lids: Type - Cast Device Box, WPF Cover; Number of Gangs - 1; Device Type - Single Recept 1-9/16" ID; Lid Type - Single; Mounting Position - Vertical; Material - Thermoplastic, Yellow; Additional Information - Wet Locations with cover open

Additional Info: Wet Locations with cover open