Menu Search

HARTING OF NORTH AMERICA INC #39500000210

Han-Port Double Frame Metal Cover

SKU: 78950617494
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Double Frame Metal Cover
Material: Die Cast Zinc
Description
The Han-Port Modular series is a system of inserts designed to meet specific requirements of individual customers. Based on the successful Han Heavy Duty connectors, the inserts give flexibility when considering connections for signal, power and pneumatic lines when a solution is required with one connector. Depending upon choice, several insert modules may be accommodated in the modular frames, which in turn, may be fitted to the standard Harting housings.
Additional Info: Nickel Plated