Menu Search
Cast Device Box Covers with Lids Cast Device Box, WPF Cover Double Duplex Recept
EATON CROUSE-HINDS SERIES #WLRD1

Cast Device Box, WPF Cover Double Duplex Recept

SKU # 78227412802
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cast Device Box, WPF Cover
Number of Gangs: 1
Device Type: Duplex Recept
Lid Type: Double
Mounting Position: Horizontal
Material: Aluminum, Die Cast

Cast Device Box Covers with Lids: Type - Cast Device Box, WPF Cover; Number of Gangs - 1; Device Type - Duplex Recept; Lid Type - Double; Mounting Position - Horizontal; Material - Aluminum, Die-Cast; Additional Information - Weatherproof While in Use

Additional Info: Weatherproof While in Use