APPLETON #FSK5-15-A

Cast Device Box, WPF Cover Single Single Recept

SKU: 78138146113
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cast Device Box, WPF Cover
Number of Gangs: 1
Device Type: Single Recept
Lid Type: Single
Material: Aluminum
Description
Cast Device Box Covers with Lids: Type - Cast Device Box, WPF Cover; Number of Gangs - 1; Device Type - Single Recept ; Lid Type - Single; Material - Aluminum; Additional Information - 15A, 125V, Non-Locking, Rain-tight and Dust-tight
Additional Info: 15A, 125V, Non-Locking, Rain-tight and Dust-tight