Menu Search
Cast Device Box Covers with Devices Cover, Flip Seal, 1 Gang, Single Phase

ERICSON MANUFACTURING CO #2705-20A

Cover, Flip Seal, 1 Gang, Single Phase

SKU #78286287089
Manufacturer Series: FS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cover Type: Flip Seal Cover
Gangs: 1
Configuration: Single Recept with Cap
Device Type: 20A125V 2P3W NEMA 5-20

Cast Device Box Covers with Devices: Cover Type - Flip Seal Cover; Gangs - 1; Configuration - Single Recept w/Cap; Device Type - 20A125V 2P3W NEMA 5-20; Additional Information - Color: Yellow, Phase: Single; Manufacturer Series - FS

Additional Info: Color: Yellow, Phase: Single