Menu Search
Cast Device Box Covers with Devices Cover, Flip Seal, 1 Gang, Locking Receptacle, Three Phase

ERICSON MANUFACTURING CO #2920-FS22

Cover, Flip Seal, 1 Gang, Locking Receptacle, Three Phase

SKU #78286258795
Manufacturer Series: FS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cover Type: Flip Seal Cover
Gangs: 1
Configuration: Locking Recept w/Cap
Device Type: 20A250V 3P4W NEMA L15-20R

Cast Device Box Covers with Devices: Cover Type - Flip Seal Cover; Gangs - 1; Configuration - Locking Recept w/Cap; Device Type - 20A250V 3P4W NEMA L15-20R; Additional Information - Color: Yellow, Phase: Three; Manufacturer Series - FS

Additional Info: Color: Yellow, Phase: Three