ERICSON MANUFACTURING CO #2715FS16

Cover, Flip Seal, 1 Gang, Locking Receptacle, Single Phase

SKU: 78286258779
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Flip Seal Cover
Gangs: 1
Configuration: Locking Recept w/Cap
Device Type: 20A250V 2P3W NEMA 6-20R
Manufacturer Series: FS
Description
Cast Device Box Covers with Devices: Cover Type - Flip Seal Cover; Gangs - 1; Configuration - Locking Recept w/Cap; Device Type - 20A250V 2P3W NEMA 6-20R; Additional Information - Color: Yellow, Phase: Single; Manufacturer Series - FS
Additional Info: Color: Yellow, Phase: Single