Menu Search
PELICAN #1450PF

Carrying Case Frame Insert Molded Plastic

SKU # 78032297986 Manufacturer Series: 1450
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Case Type: Carrying Case Frame Insert
Construction: Molded Plastic
Dimensions: HxWxD: 14.62 in. x 10.18 in.

Cases and Holders: Case Type - Carrying Case Frame Insert; Material/Construction - Molded Plastic; HxWxD - 14.62"x10.18"; Additional Information - Fits: Pelican 1450 Case. Includes: Panel Frame, O-ring, Adhesive, Threaded Brass Inserts, Instructions; Manufacturer Series - PELICAN1450

Additional Info: Fits: Pelican 1450 Case. Includes: Panel Frame, O-ring, Adhesive, Threaded Brass Inserts, Instructions