Menu Search
Search
L.S. STARRETT COMPANY #733ZZ-4

Protective Case, Wood, 2 in. H x 13 in. W x 7.38 in. D

SKU # 04965966139
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Case Type: Electronic Outside Micrometer Case
Construction: Wood
Dimensions: HxWxD: 2 x 13 x 7.38 in.
Tester Types: 436-3 1/2 and 436M-88 Series Automotive Crankshaft Micrometer