FLUKE #C90

Meter Carrying Case, 8.00x3.50x2.50 in., Soft Vinyl/Zippered

SKU: 09596900353
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Case Type: Meter Carrying Case
Construction: Soft Vinyl, Zippered
HxWxD: 8.00x3.50x2.50"
Tester Types: 21,23,26,70,73,77,79,8060A,83,85,51,52,705,712,713,714,716,717,787
Description
Cases and Holders: Case Type - Meter Carrying Case; Material/Construction - Soft Vinyl, Zippered; HxWxD - 8.00x3.50x2.50"; Tester Types - 21,23,26,70,73,77,79,8060A,83,85,51,52,705,712,713,714,716,717,787; Additional Information - Inside Pocket, Belt Loop
Additional Info: Inside Pocket, Belt Loop