Menu Search
Search
FLUKE #C50

Meter Carrying Case, 7.25x3.50x1.40 in., Soft Vinyl w/Padding/Zippered

SKU # 09596900987
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Case Type: Meter Carrying Case
Construction: Soft Vinyl with Padding, Zippered
Dimensions: HxWxD: 7.25 x 3.5 x 1.4 in.
Tester Types: 21,23,50

Cases and Holders: Case Type - Meter Carrying Case; Material/Construction - Soft Vinyl w/Padding, Zippered; HxWxD - 7.25x3.50x1.40"; Tester Types - 21,23,50; Additional Information - Inside Pocket, Belt Loop, Inside Meter Strap

Additional Info: Inside Pocket, Belt Loop, Inside Meter Strap

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.