Menu Search
Carts Truck; Hand; Medium Duty; 52.00 in. Height x 22.00 in. Width x 22.00 in. Length; ; 2-Rigid 13 x 4 in. Rubber Pneumatic Wheel Base; Steel; P-Handle; Red; 600 lb Capacity

VESTIL MFG #SPHT-600S-IND

Truck; Hand; Medium Duty; 52.00 in. Height x 22.00 in. Width x 22.00 in. Length; ; 2-Rigid 13 x 4 in. Rubber Pneumatic Wheel Base; Steel; P-Handle; Red; 600 lb Capacity

SKU #40071391805
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Medium Duty Hand Truck
Material: Steel
Handle: P-Handle
Base: 2-Rigid 13 x 4 in. Rubber Pneumatic Wheel
Capacity: 600 lb.
Color: Red
Height: 52 in.
Width: 22 in.
Length: 22 in.
Weight: 31 lbs

VEST SPHT-600S-IND STEEL P-HANDLE T