Menu Search
Search
VESTIL MFG #PM5-2748-Y

Economical Pallet Truck, 48.62 in. H x 28.75 in. W

SKU # 40071392866
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Economical Pallet Truck
Finish: Yellow Powder Coated
Handle: Loop
Capacity: 5500 lb.
Height: 48.62 in.
Width: 28.75 in.
Length: 61.68 in.
Weight: 216 lb.

VEST PM5-2748-Y YELLOW PALLET TRUCK