RUBBERMAID #FG450088BLA

Heavy Duty Utility Cart 2 Shelf

SKU: 08687618425
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Heavy Duty Utility Cart
Shelf Quantity: 2
Shelf Style: Open, Flat 4 Lips
Capacity: 1500 lb.
Height: 32.25 in.
Width: 16 in.
Length: 30 in.
Description
Carts: Type - Heavy Duty Utility Cart; Shelf Quantity - 2; Shelf Style - Open, Flat 4 Lips; Capacity - 1500 lb; Size - Height - 32.25 in; Size - Width - 16.00 in; Size - Length - 30.00 in