You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
QUANTUM #M1860C46

Cart; Mobile; 69.00 in. Height x 18.00 in. Width x 60.00 in. Length; 4 Open Shelf; 4-Swivel 5 in. Casters Base; Chrome Plated Carbon Steel; Silver; 600 lb Capacity

SKU # 43737099998
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mobile Cart
Shelf Quantity: 4
Shelf Style: Open
Material: Carbon Steel
Finish: Chrome Plated
Base: 4-Swivel 5 in. Casters
Capacity: 600 lb.
Color: Silver
Height: 69 in.
Width: 18 in.
Length: 60 in.

QUANTUM M1860C46 CART MOBL 18X60X69