Menu Search
Carriage Bolts Bolt, Carriage, 3/8 in. Dia x 5 in. L

MACLEAN POWER SYSTEMS #J8635

Bolt, Carriage, 3/8 in. Dia x 5 in. L

SKU #66271111645
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Carriage Bolt
Head: Round, Square Shoulder
Nuts: (1) Square
Bolt Diameter: 3/8 in.
Bolt Length: 5 in.
Thread Length: 3 in.
Tensile Strength: 4,650 lb.
Material: Steel
Finish: Hot Dip Galvanized
Listings: REA, ANSI
Lb/C: 17.60