Menu Search
Carriage Bolts Carriage Bolt Round, Square Shoulder
ALLIED BOLT #925

Carriage Bolt Round, Square Shoulder

SKU # 79190192008
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Carriage Bolt
Head: Round, Square Shoulder
Nuts: (1) Square
Bolt Diameter: 3/8 in.
Bolt Length: 5 in.
Thread Length: 5 in.
Material: Steel
Finish: Hot Dip Galvanized
Listings: BELL
Lb/​C: 17.60
Package Quantity: 100