LEVITON #16P21-E

Protective Cap, Male Device, NEMA 3R, TPE/Neoprene, Black

SKU: 07847702294
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Plug/Connector Cap
Device Style: Male
Color: Black
Enclosure Rating: NEMA 3R
Material: TPE/Neoprene
Manufacturer Series: 16
Description
Caps and Covers: Type - Plug/Connector Cap; Device Style - Male; Color - Black; Enclosure Rating - NEMA 3R; Material - TPE/Neoprene; Manufacturer Series - 16