Menu Search
Caps and Covers Battery Jumper Terminal, Male Device, NEMA 3R, Plastic, Black
COLE HERSEE #46210-03

Battery Jumper Terminal, Male Device, NEMA 3R, Plastic, Black

SKU # 63285030800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Plug/Connector Cap
Device Style: Male
Color: Black
Material: Plastic

Caps and Covers: Type - Plug/Connector Cap; Device Style - Male; Color - Black; Material - Plastic; Additional Information - Cap For A Panel Mounted Battery Stud

Additional Info: Cap For A Panel Mounted Battery Stud