ILLINOIS CAPACITOR #224MSR630K

Film Capacitor, 0.22 microfarad, 630 VDC 220 VAC

SKU: 40100298729
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Film Capacitor
Capacitance: 0.22 microfarad
Voltage - DC: 630V DC
Voltage - AC: 220V AC
Capacitance Tolerance: +/- 10 pct
Terminal Type: Radial Lead
Dimensions: L x H x T: 22.5x19x11 mm (0.886x0.748x0.433 in)
Terminal Size: 15 mm L x 0.8 mm Dia. (0.590x0.031 in)
Lead Spacing: 20 mm (0.787 in)
Dielectric Material: Metalized Polyester
Operating Temperature: -55 to 125 deg C
Construction: Epoxy Sealed Resin
Manufacturer Series: MSR Series
Description
Capacitors: Type - Film Capacitor; Capacitance - 0.22 microfarad; Voltage - DC - 630 VDC; Voltage - AC - 220 VAC; Capacitance Tolerance - +/- 10 pct; Terminal Type - Radial Lead; Dimensions - L x H x T: 22.5x19x11 mm (0.886x0.748x0.433 in); Terminal Size - 15 mm L x 0.8 mm Dia. (0.590x0.031 in); Lead Spacing - 20 mm (0.787 in); Dielectric Material - Metalized Polyester; Operating Temperature - -55 to 125 deg C; Construction-Finish - Epoxy Sealed Resin; Manufacturer Series - MSR Series