ILLINOIS CAPACITOR #473PPB102K

Film Capacitor, 0.047 microfarad, 1000 VDC 650 VAC

SKU: 40100298801
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Film Capacitor
Capacitance: 0.047 microfarad
Voltage - DC: 1000V DC
Voltage - AC: 650V AC
Capacitance Tolerance: +/- 10 pct
Terminal Type: Radial Lead
Dimensions: L x H x T: 26.5x17x8.5 mm (1.043x0.669x0.335 in)
Terminal Size: 5 mm L x 0.8 mm Dia. (0.197x0.031 in)
Lead Spacing: 22.5 mm
Dielectric Material: Metalized Polypropylene
Operating Temperature: -55 to 105 deg C
Application-Grade: SNUBBER, SCR Commutation, TV Deflection Ckts.
Construction: Plastic Box, Epoxy End Seal
Manufacturer Series: PPB Series
Description
Capacitors: Type - Film Capacitor; Capacitance - 0.047 microfarad; Voltage - DC - 1000 VDC; Voltage - AC - 650 VAC; Capacitance Tolerance - +/- 10 pct; Terminal Type - Radial Lead; Dimensions - L x H x T: 26.5x17x8.5 mm (1.043x0.669x0.335 in); Terminal Size - 5 mm L x 0.8 mm Dia. (0.197x0.031 in); Lead Spacing - 22.5 mm; Dielectric Material - Metalized Polypropylene; Operating Temperature - -55 to 105 deg C; Application-Grade - SNUBBER, SCR Commutation, TV Deflection Ckts.; Construction-Finish - Plastic Box, Epoxy End Seals; Manufacturer Series - PPB Series