Menu Search

ILLINOIS CAPACITOR #227TTA050MPXSDI

Aluminum Electrolytic Capacitor, 220 microfarad, 50 VDC

SKU #40100298643
Manufacturer Series: TTA Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Aluminum Electrolytic Capacitor
Capacitance: 220 microfarad
Voltage - DC: 50V DC
Capacitance Tolerance: +/- 20 pct
Terminal Type: Axial Lead
Dimensions: Dia. x L: 10x20 mm (0.394x0.787 in)
Terminal Size: 35 mm L x 0.6 mm Dia. (1.378x0.024 in)
Dielectric Material: Lead Aluminum
ESR: 0.754 Ohms/120 Hz
Ripple Current: 0.44A/120 Hz 85 degC
Operating Temperature: -40 to 85 Degree C
Application-Grade: General Purpose
Construction: PVC Sleeve, Solvent Tolerant End Seal
Packaging: Tape Reel

Capacitors: Type - Aluminum Electrolytic Capacitor; Capacitance - 220 microfarad; Voltage - DC - 50 VDC; Capacitance Tolerance - +/- 20 pct; Terminal Type - Axial Lead; Dimensions - Dia. x L: 10x20 mm (0.394x0.787 in); Terminal Size - 35 mm L x 0.6 mm Dia. (1.378x0.024 in); Dielectric Material - Lead Aluminum; ESR - 0.754 Ohms/120 Hz; Ripple Current - 0.44A/120 Hz 85 degC; Operating Temperature - -40 to 85 deg C; Application-Grade - General Purpose; Construction-Finish - PVC Sleeve, Solvent Tolerant End Seals; Packaging - Tape Reel; Manufacturer Series - TTA Series