HOFFMAN #10103215SP

Capacitor, Compressor, For Air Conditioners, 1 Per Pack

SKU: 78351022026
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Capacitor
Terminal Type: Screw
Dimensions: L x W x H: 127.00x101.60x76.20 mm (5.00x4.00x3.00 in.)
Application-Grade: Air Conditioners
Packaging: 1 Per Pack
Manufacturer Series: McLean
Description
Capacitors: Type - Capacitor; Terminal Type - Screw; Dimensions - L x W x H: 127.00x101.60x76.20 mm (5.00x4.00x3.00 in.); Application-Grade - Air Conditioners; Packaging - 1 Per Pack; Manufacturer Series - McLean