Menu Search
GENERAL ELECTRIC #97F9043

Film Capacitor, 60 microfarad, 440 VAC

SKU # 78316493721 Manufacturer Series: 97F Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Film Capacitor
Capacitance: 60 microfarad
Voltage - AC: 440V AC
Capacitance Tolerance: +/- 6 pct
Terminal Type: Quick Connect Tabs
Dimensions: H x W x D: 120.6x63.5x66.5 mm (4.75x2.5x2.618 in)
Terminal Size: 6.35 x 0.79 mm (0.25 x 0.031 in)
Dielectric Material: Metalized Polypropylene, Dielektrol VI Fluid
Operating Temperature: -40 to 70 Degree C
Application-Grade: Motor Run
Construction: Aluminum Case, Unpainted

Capacitors: Type - Film Capacitor; Capacitance - 60 microfarad; Voltage - AC - 440 VAC; Capacitance Tolerance - +/- 6 pct; Terminal Type - Quick Connect Tabs; Dimensions - H x W x D: 120.6x63.5x66.5 mm (4.75x2.5x2.618 in); Terminal Size - 6.35 x 0.79 mm (0.25 x 0.031 in); Dielectric Material - Metalized Polypropylene, Dielektrol VI Fluid; Operating Temperature - -40 to 70 deg C; Application-Grade - Motor Run; Construction-Finish - Aluminum Case, Unpainted; Manufacturer Series - 97F Series