You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #12X43JMR

UNIPUMP Non-Fused Capacitor, 480VAC, 12.5 kvar, 15.0A, Pole/Wall Mount, 5.15 x 5.00 x 17.1 in.

SKU # 78211607902
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Capacitor Bank
Operation: Fixed Power Factor Correction
Rating - Voltage: 480V AC
Rating - kvar: 12.5
Rating - Current: 15.0A
Mounting: Pole/Wall Mount
Enclosure WxDxH: 5.15 x 5.00 x 17.10 in.
Weight: 6.8 lb.

Capacitors, Low Voltage: Type - Low Voltage Capacitor Bank; Operation - Fixed Power Factor Correction; Rating - Voltage - 480 VAC; Rating - kvar - 12.5; Rating - Current - 15.0A; Mounting - Pole/Wall Mount; Enclosure WxDxH - 5.15 x 5.00 x 17.10 in.; Weight - 6.8 lb; Additional Information - 3 Phase, 14 ga. Steel Finished with Durable Powder Coat Finish Enclosure, Cable Size: 14 ga., Operating Temperature: -40 to 46 deg C (-40 to 115 deg F); Manufacturer Series - UNIPUMP

Additional Info: 3 Phase, 14 ga. Steel Finished with Durable Powder Coat Finish Enclosure, Cable Size: 14 ga., Operating Temperature: -40 to 46 deg C (-40 to 115 deg F)