Menu Search
Search
EATON #1543JMR

Cutler-Hammer Non-Fused Capacitor, 480 V, 15 kvar, 18 A, 6.8 lb.

SKU # 49103099811 Manufacturer Series: Unipump
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-fused Capacitor
Rating - Voltage: 480 V
Rating - kvar: 15 kvar
Rating - Current: 18 A
Enclosure WxDxH: WxDxH: 15.5 x 17.1 x 14 in. (393.7 x 434.3 x 355.6mm)
Weight: 6.8 lb.