Menu Search
Capacitors Medium Voltage Capacitor Bank Fixed Power Factor Correction 450kvar 4160 VAC
EATON #450413MVF3C

Univar Medium Voltage Capacitor Bank Fixed Power Factor Correction 450kvar 4160 VAC

SKU # 78668523592 Manufacturer Series: XV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Medium Voltage Capacitor Bank
Operation: Fixed Power Factor Correction
Rating - Voltage: 4160 VAC
Rating - kvar: 450
Enclosure Rating: NEMA 1, 12, 3R
Fuses: (3) Fuses
Indicators: Blown Fuse Indicating Lights
Mounting: Floor Flanges
Enclosure WxDxH: 20.26 x 20.42 x 41.94 in.
Weight: 214 lb.

Eaton metal-enclosed medium voltage capacitor systems and fixed motor start capacitors are available to assist in motor starting applications. Designs are available with a host of options and accessories to fit the requirements and desired configurations of virtually any installation. Metal-enclosed medium voltage capacitor banks are designed for industrial, commercial, and utility power systems involving motors, feeder circuits, and transmission and distribution lines where power factor improvement is required.

Additional Info: 3-Phase, 60 Hz