Menu Search

EATON #425413MVF3C

Univar Medium Voltage Capacitor Bank Fixed Power Factor Correction 425kvar 4160 VAC

SKU: 78668523591
Manufacturer Series: XV
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Medium Voltage Capacitor Bank
Operation: Fixed Power Factor Correction
Rating - Voltage: 4160 VAC
Rating - kvar: 425
Enclosure Rating: NEMA 1, 12, 3R
Fuses: (3) Fuses
Indicators: Blown Fuse Indicating Lights
Mounting: Floor Flanges
Enclosure WxDxH: 20.26 x 20.42 x 41.94 in.
Weight: 206 lb.
Description
Eaton metal-enclosed medium voltage capacitor systems and fixed motor start capacitors are available to assist in motor starting applications. Designs are available with a host of options and accessories to fit the requirements and desired configurations of virtually any installation. Metal-enclosed medium voltage capacitor banks are designed for industrial, commercial, and utility power systems involving motors, feeder circuits, and transmission and distribution lines where power factor improvement is required.
Additional Info: 3-Phase, 60 Hz