Menu Search

EATON #100243MVF3C

Univar Medium Voltage Capacitor Bank Fixed Power Factor Correction 100kvar 2400 VAC

SKU: 78668523545
Manufacturer Series: XV
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Medium Voltage Capacitor Bank
Operation: Fixed Power Factor Correction
Rating - Voltage: 2400 VAC
Rating - kvar: 100
Enclosure Rating: NEMA 1, 12, 3R
Fuses: (3) Fuses
Indicators: Blown Fuse Indicating Lights
Mounting: Floor Flanges
Enclosure WxDxH: 20.26 x 12.37 x 36.19 in.
Weight: 75 lb.
Description
Eaton metal-enclosed medium voltage capacitor systems and fixed motor start capacitors are available to assist in motor starting applications. Designs are available with a host of options and accessories to fit the requirements and desired configurations of virtually any installation. Metal-enclosed medium voltage capacitor banks are designed for industrial, commercial, and utility power systems involving motors, feeder circuits, and transmission and distribution lines where power factor improvement is required.
Additional Info: 3-Phase, 60 Hz